Motion
1CD2BB
Drive Shaft - 1.0000 in Shaft Diam., Steel Material
Mi Item #00240873
MFR #1CD2BB
Price$82.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Shaft - 1.0000 in Shaft Diam., Steel Material
Mi Item #00240873
MFR #1CD2BB

Mfr description
1CD2BB 1" X 9" DRIVE SHAFT
  • No. 1 drive shafts are normally used where standard end plates are furnished.
  • They are jig drilled for ease of installation.
  • Manufactured from higher strength steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.18/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Shaft Diameter
    1.0000 in
  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950085296
  • Material
    Steel
  • UPC_NO
    697950085296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)