Motion
1CD3BB
Drive Shaft - 1.5000 in Shaft Diam., Steel Material
Mi Item #00240877
MFR #1CD3BB
Price$82.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Shaft - 1.5000 in Shaft Diam., Steel Material
Mi Item #00240877
MFR #1CD3BB

Mfr description
1CD3BB 1 1/2 X 11 1/2 1 DRIVE SHAFT
  • No. 1 drive shafts are normally used where standard end plates are furnished.
  • They are jig drilled for ease of installation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.23/each

Specifications

Dimensions

  • Length
    11.5000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    5.60 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950085357
  • Material
    Steel
  • UPC_NO
    697950085357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)