Motion
1CD5BB-P
Drive Shaft - 2.4375 in Shaft Diam., Steel Material
Mi Item #00240917
MFR #1CD5BB-P
Price$267.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Shaft - 2.4375 in Shaft Diam., Steel Material
Mi Item #00240917
MFR #1CD5BB-P

Mfr description
1CD5BB-P 2 7/16" X 15 7/8" DRIVE SHAFT
  • No. 1 drive shafts are normally used where standard end plates are furnished.
  • They are jig drilled for ease of installation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.66/each

Specifications

Dimensions

  • Length
    15.8750 in
  • Shaft Diameter
    2.4375 in
  • Weight
    18.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950085487
  • Material
    Steel
  • UPC_NO
    697950085487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)