Motion
1CD6BB-P
Drive Shaft - 3 in Shaft Diam., C1045 Carbon Steel Material
MI ITEM #00240919
MFR #1CD6BB-P
Your Price$374.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Shaft - 3 in Shaft Diam., C1045 Carbon Steel Material
MI ITEM #00240919
MFR #1CD6BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$374.26/each(List $391.68)

Overview

Mfr description
1CD6BB-P 3" X 17 1/2" DRIVE SHAFT
  • No. 1 drive shafts are normally used where standard end plates are furnished.
  • They are jig drilled for ease of installation.
  • Manufactured from higher strength steel
  • Increased torque capabilities
  • Normally manufactured from T, G & P Material
  • Jig Drilling

Specifications

  • Shaft Diameter
    3 in
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950085548
  • UPC_NO
    697950085548
  • Weight
    27.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text