Motion
1CD7BB-P
Drive Shaft - 3.4375 in Shaft Diam., Steel Material
Mi Item #00240921
MFR #1CD7BB-P
Price$654.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Shaft - 3.4375 in Shaft Diam., Steel Material
Mi Item #00240921
MFR #1CD7BB-P

Mfr description
1CD7BB-P 3 7/16" X 21 1/2" DRIVE SHAFT
  • No. 1 drive shafts are normally used where standard end plates are furnished.
  • They are jig drilled for ease of installation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.84/each

Specifications

Dimensions

  • Length
    21.5000 in
  • Shaft Diameter
    3.4375 in
  • Weight
    35.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950085609
  • Material
    Steel
  • UPC_NO
    697950085609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)