Motion
1CD7BB-W
Drive Shaft - 3.4375 in Shaft Diam., Steel Material
Mi Item #00240962
MFR #1CD7BB-W
Price$541.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Shaft - 3.4375 in Shaft Diam., Steel Material
Mi Item #00240962
MFR #1CD7BB-W

Mfr description
1CD7BB-W 3 7/16" X 22 7/8" DRIVE SHAFT
  • No. 1 drive shafts are normally used where standard end plates are furnished.
  • They are jig drilled for ease of installation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.93/each

Specifications

Dimensions

  • Length
    22.8750 in
  • Shaft Diameter
    3.4375 in
  • Weight
    35.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950085616
  • Material
    Steel
  • UPC_NO
    697950085616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)