Motion
CE3B
1 1/2X9 1/4IN END SHAFT
Mi Item #00240991
MFR #CE3B
Price$45.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2X9 1/4IN END SHAFT
Mi Item #00240991
MFR #CE3B

Mfr description
CE3B 1 1/2" X 9 1/4" END SHAFT
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.36/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Compatible Shaft Diameter
    1-1/2 in
  • Coupling Diameter
    1-1/2 in
  • Length
    9.25
  • Nominal Bolt Hole Size
    0.5313 in
  • Overall Length
    9.25 in
  • Storage Dimension Height
    1.5000 in
  • Storage Dimension Length
    9.2500 in
  • Storage Dimension Width
    1.5000 in
  • Weight
    5.50 lbs, 4.19

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078717
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    End Shaft
  • Related Components
    CCB3, Screw
  • Type Of Bearing
    Bronze Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)