Motion
CE6BB
3X10 5/8IN END SHAFT
Mi Item #00241023
MFR #CE6BB
Price$203.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3X10 5/8IN END SHAFT
Mi Item #00241023
MFR #CE6BB

Mfr description
CE6BB 3" X 10 5/8" END SHAFT
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.80/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Length
    10.6
  • Nominal Bolt Hole Size
    0.7813 in
  • Overall Length
    10.625 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    10.6250 in
  • Storage Dimension Width
    3.0000 in
  • Weight
    19.80 lbs, 23

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950079059
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    End Shaft
  • Related Components
    CCB6, Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)