Motion
CE2BB-P
1X6 1/2IN END SHAFT
MI ITEM #00241037
MFR #CE2BB-P
Your Price$58.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1X6 1/2IN END SHAFT
MI ITEM #00241037
MFR #CE2BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.36/each(List $67.12)

Overview

Mfr description
CE2BB-P 1" X 6 1/2" END SHAFT
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
  • Increased torque capabilities
  • Normally manufactured from T, G & P Material
  • Jig Drilling

Specifications

  • Part Type
    End Shaft
  • Bore Diameter
    1 in
  • Overall Length
    6.5 in
  • Coupling Diameter
    1 in
  • Compatible Shaft Diameter
    1 in
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • Seal Type
    Plate
  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Nominal Bolt Hole Size
    0.4063 in
  • Number Of Bolts
    2
  • Weight
    1.30 lbs
  • Related Components
    CCB2, Screw
  • Storage Dimension Height
    1.0000 in
  • Storage Dimension Length
    6.5000 in
  • Storage Dimension Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text