Motion
CHE6
3 X 8-1/4 HANGER END SHAFT
MI ITEM #00241112
MFR #CHE6
Price$246.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 X 8-1/4 HANGER END SHAFT
MI ITEM #00241112
MFR #CHE6

Mfr description
CHE6 3 X 8-1/4 HANGER END SHAFT
  • End shafts serve to support the end conveyor section with a standard hanger bearing and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.69/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Compatible Shaft Diameter
    3 in
  • Nominal Bolt Hole Size
    0.7813 in
  • Overall Length
    8.25 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    8.2500 in
  • Storage Dimension Width
    3.0000 in
  • Weight
    16.50 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950080000
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Hanger End Shaft
  • Related Components
    CCB6, Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)