Motion
9TEF4-RB-P
9IN TROUGH END WITH FEET RB
MI ITEM #00241122
MFR #9TEF4-RB-P
Price$200.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9IN TROUGH END WITH FEET RB
MI ITEM #00241122
MFR #9TEF4-RB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.82/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/16 x 9/16 in
  • Coupling Diameter
    2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    13-3/4 in
  • Overall Width
    3-13/16 in
  • Screw Diameter
    9 in
  • Weight
    12.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Roller Bearing

Overview

Mfr description
9TEF4-RB-P 9" TROUGH END WITH FEET RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text