Motion
6TEF3-BB-P
6IN T/E W/FT FOR RB/BB
Mi Item #00241126
MFR #6TEF3-BB-P
Price$127.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6IN T/E W/FT FOR RB/BB
Mi Item #00241126
MFR #6TEF3-BB-P

Mfr description
6TEF3-BB-P 6" T/E W/FT FOR RB/BB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.42/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/16 x 9/16 in
  • Coupling Diameter
    1-1/2 in
  • Gauge Thickness
    1/4 in
  • Length
    9.7
  • Overall Length
    10-1/8 in
  • Overall Width
    2-3/16 in
  • Screw Diameter
    6 in
  • Weight
    9.00 lbs, 8.2

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)