Motion
9TEF3-BB-P
9IN T/E W/FT FOR RB/BB
Mi Item #00241128
MFR #9TEF3-BB-P
Price$161.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9IN T/E W/FT FOR RB/BB
Mi Item #00241128
MFR #9TEF3-BB-P

Mfr description
9TEF3-BB-P 9" T/E W/FT FOR RB/BB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.59/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/16 x 9/16 in
  • Coupling Diameter
    1-1/2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    13-3/4 in
  • Overall Width
    2-3/16 in
  • Screw Diameter
    9 in
  • Weight
    12.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)