Motion
TEFO122UBB
Screw Conveyor Part - 12 in Screw Dia., 20 in Length
Mi Item #00241131
MFR #TEFO122UBB
Price$130.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 12 in Screw Dia., 20 in Length
Mi Item #00241131
MFR #TEFO122UBB

Mfr description
TEFO122UBB 12" X 2" TROUGH END W/ FEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.15/each

Specifications

Dimensions

  • Bolt Hole Diameter
    9/16 x 11/16 in
  • Coupling Diameter
    2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    20 in
  • Overall Width
    17-1/4 in
  • Screw Diameter
    12 in

Details

  • Material
    Carbon Steel
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)