Motion
12TEF4-BB-P
12IN TROUGH END WITH FEET BB
Mi Item #00241132
MFR #12TEF4-BB-P
Price$238.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12IN TROUGH END WITH FEET BB
Mi Item #00241132
MFR #12TEF4-BB-P

Mfr description
12TEF4-BB-P 12" TROUGH END WITH FEET BB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.90/each

Specifications

Dimensions

  • Bolt Hole Diameter
    9/16 x 11/16 in
  • Coupling Diameter
    2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    17-1/4 in
  • Overall Width
    2-9/16 in
  • Screw Diameter
    12 in
  • Weight
    23.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)