Motion
TEFO123UBBRB
Screw Conveyor Part - 12 in Screw Dia., 20 in Length
Mi Item #00241135
MFR #TEFO123UBBRB
Price$188.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 12 in Screw Dia., 20 in Length
Mi Item #00241135
MFR #TEFO123UBBRB

Mfr description
TEFO123UBBRB 12" X 3" TROUGH END W/FEET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.72/each

Specifications

Dimensions

  • Bolt Hole Diameter
    9/16 x 11/16 in
  • Coupling Diameter
    2-7/16 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    20 in
  • Overall Width
    17-1/4 in
  • Screw Diameter
    12 in

Details

  • Material
    Carbon Steel
  • Part Type
    Trough End
  • Type Of Bearing
    Ball & Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)