Motion
12TEF6-BB-P
12IN T/E W/FT FOR RB/BB
Mi Item #00241136
MFR #12TEF6-BB-P
Price$326.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12IN T/E W/FT FOR RB/BB
Mi Item #00241136
MFR #12TEF6-BB-P

Mfr description
12TEF6-BB-P 12" T/E W/FT FOR RB/BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.48/each

Specifications

Dimensions

  • Bolt Hole Diameter
    9/16 x 11/16 in
  • Coupling Diameter
    3 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    17-1/4 in
  • Overall Width
    3-3/4 in
  • Screw Diameter
    12 in
  • Weight
    28.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)