Motion
14TEF5-BB-P
14IN T/E W/FT FOR RB/BB
Mi Item #00241138
MFR #14TEF5-BB-P
Price$286.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14IN T/E W/FT FOR RB/BB
Mi Item #00241138
MFR #14TEF5-BB-P

Mfr description
14TEF5-BB-P 14" T/E W/FT FOR RB/BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.84/each

Specifications

Dimensions

  • Bolt Hole Diameter
    9/16 x 11/16 in
  • Coupling Diameter
    2-7/16 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    19-1/4 in
  • Overall Width
    2-15/16 in
  • Screw Diameter
    14 in
  • Weight
    33.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)