Motion
CS1
Screw Conveyor Part - 7-1/2 in Length
MI ITEM #00241142
MFR #CS1
Your Price$51.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 7-1/2 in Length
MI ITEM #00241142
MFR #CS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.00/each(List $58.66)

Overview

Mfr description
CS1 COUPLING SHAFT

Specifications

  • Part Type
    Coupling Shaft
  • Overall Length
    7-1/2 in
  • Coupling Diameter
    1 in
  • Compatible Shaft Diameter
    1 in
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text