Motion
CS2
Screw Conveyor Part - 11-1/2 in Length
MI ITEM #00241154
MFR #CS2
Price$60.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 11-1/2 in Length
MI ITEM #00241154
MFR #CS2

Mfr description
CS2 COUPLING SHAFT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.84/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    2 in
  • Overall Length
    11-1/2 in

Details

  • Material
    Carbon Steel
  • Part Type
    Coupling Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)