Motion
CS2716
Screw Conveyor Part - 12-3/4 in Length
Mi Item #00241160
MFR #CS2716
Price$103.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 12-3/4 in Length
Mi Item #00241160
MFR #CS2716

Mfr description
CS2716 COUPLING SHAFT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.30/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2-7/16 in
  • Coupling Diameter
    2-7/16 in
  • Overall Length
    12-3/4 in

Details

  • Material
    Carbon Steel
  • Part Type
    Coupling Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)