Motion
CC5
2 7/16 X 12 3/4CPLG SHAFT
Mi Item #00241162
MFR #CC5
Price$166.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 7/16 X 12 3/4CPLG SHAFT
Mi Item #00241162
MFR #CC5

Mfr description
CC5 2 7/16 X 12 3/4CPLG SHAFT
  • Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing.
  • Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed.
  • Jig drilling allows for ease of installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.05/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Length
    12.5
  • Nominal Bolt Hole Size
    0.6563 in
  • Overall Length
    12.75 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    12.7500 in
  • Storage Dimension Width
    2.4375 in
  • Weight
    17.00 lbs, 15.9

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078557
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB2, Hanger Bearings, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)