Motion
CS3716
Screw Conveyor Part - 18 in Length
MI ITEM #00241174
MFR #CS3716
Price$212.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 18 in Length
MI ITEM #00241174
MFR #CS3716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$212.81/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3-7/16 in
  • Coupling Diameter
    3-7/16 in
  • Overall Length
    18 in

Details

  • Material
    Carbon Steel
  • Part Type
    Coupling Shaft

Overview

Mfr description
CS3716 COUPLING SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text