Motion
CC7
3 7/16IN COUPLING SHAFT
Mi Item #00241176
MFR #CC7
Price$459.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 7/16IN COUPLING SHAFT
Mi Item #00241176
MFR #CC7

Mfr description
CC7 3 7/16 X 17-1/2 CPLG SHFT
  • Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing.
  • Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed.
  • Jig drilling allows for ease of installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.39/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Length
    16
  • Nominal Bolt Hole Size
    0.9063 in
  • Overall Length
    17.5 in
  • Storage Dimension Height
    3.4375 in
  • Storage Dimension Length
    17.5000 in
  • Storage Dimension Width
    3.4375 in
  • Weight
    49.90 lbs, 43.4

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078595
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB2, Hanger Bearings, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)