Motion
CCS112
Screw Conveyor Part - 9-1/2 in Length
MI ITEM #00241183
MFR #CCS112
Your Price$64.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 9-1/2 in Length
MI ITEM #00241183
MFR #CCS112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.89/each(List $68.86)

Overview

Mfr description
CCS112 CLOSE COUPLING SHAFT

Specifications

  • Part Type
    Close Coupling Shaft
  • Overall Length
    9-1/2 in
  • Coupling Diameter
    1-1/2 in
  • Compatible Shaft Diameter
    1-1/2 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text