Motion
CCC3
1 1/2IN CLOSE COUPLING SHAFT
Mi Item #00241184
MFR #CCC3
Price$75.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2IN CLOSE COUPLING SHAFT
Mi Item #00241184
MFR #CCC3

Mfr description
CCC3 1 1/2" CLOSE COUPLING SHAFT
  • Close couplings are used to adjoin join individual lengths of conveyor screws and allow for rotation where no hanger is required.
  • Steel couplings are normally furnished and jig drilled to allow for easy installation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.07/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Length
    11.1
  • Nominal Bolt Hole Size
    0.5313 in
  • Overall Length
    9.5 in
  • Storage Dimension Height
    1.5000 in
  • Storage Dimension Length
    9.5000 in
  • Storage Dimension Width
    1.5000 in
  • Weight
    4.80 lbs, 5.295

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078441
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB3, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)