Motion
CCC4
2IN CLOSE COUPLING SHAFT
Mi Item #00241187
MFR #CCC4
Price$141.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2IN CLOSE COUPLING SHAFT
Mi Item #00241187
MFR #CCC4

Mfr description
CCC4 2" CLOSE COUPLING SHAFT
  • Close couplings are used to adjoin join individual lengths of conveyor screws and allow for rotation where no hanger is required.
  • Steel couplings are normally furnished and jig drilled to allow for easy installation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.58/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Length
    9.5
  • Nominal Bolt Hole Size
    0.6563 in
  • Overall Length
    9.5 in
  • Storage Dimension Height
    2.0000 in
  • Storage Dimension Length
    9.5000 in
  • Storage Dimension Width
    2.0000 in
  • Weight
    8.50 lbs, 7.65

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078458
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB4, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)