Motion
CCS2716
Screw Conveyor Part - 9-3/4 in Length
Mi Item #00241190
MFR #CCS2716
Price$75.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 9-3/4 in Length
Mi Item #00241190
MFR #CCS2716

Mfr description
CCS2716 CLOSE COUPLING SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.63/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2-7/16 in
  • Coupling Diameter
    2-7/16 in
  • Overall Length
    9-3/4 in

Details

  • Material
    Steel
  • Part Type
    Close Coupling Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)