Motion
CCC5
2 7/16IN CLOSE COUPLING SHAFT
Mi Item #00241191
MFR #CCC5
Price$214.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 7/16IN CLOSE COUPLING SHAFT
Mi Item #00241191
MFR #CCC5

Mfr description
CCC5 2 7/16 X 9 3/4 CC SHAFT
  • Close couplings are used to adjoin join individual lengths of conveyor screws and allow for rotation where no hanger is required.
  • Steel couplings are normally furnished and jig drilled to allow for easy installation.
  • Manufactured from higher strength steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.28/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Length
    9.75
  • Nominal Bolt Hole Size
    0.6563 in
  • Overall Length
    9.75 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    9.7500 in
  • Storage Dimension Width
    2.4375 in
  • Weight
    12.90 lbs, 13.82

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078465
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB5, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)