1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
CCS3
Screw Conveyor Part - 10 in Length
MI ITEM #
00241193
MFR #
CCS3
Your Price
$134.17
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY CCS3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
CCS3
Screw Conveyor Part - 10 in Length
MI ITEM #
00241193
MFR #
CCS3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$134.17
/each
(List
$154.30
)
Qty
Add to Cart
Overview
Mfr description
CCS3 CLOSE COUPLING SHAFT
Specifications
Part Type
Close Coupling Shaft
Overall Length
10 in
Coupling Diameter
3 in
Compatible Shaft Diameter
3 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data