Motion
CCS3716
Screw Conveyor Part - 14 in Length
MI ITEM #00241197
MFR #CCS3716
Your Price$263.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 14 in Length
MI ITEM #00241197
MFR #CCS3716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$263.89/each(List $303.48)

Overview

Mfr description
CCS3716 CLOSE COUPLING SHAFT

Specifications

  • Part Type
    Close Coupling Shaft
  • Overall Length
    14 in
  • Coupling Diameter
    3-7/16 in
  • Compatible Shaft Diameter
    3-7/16 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text