Motion
CCC7
3 7/16IN CLOSE COUPLING SHAFT
Mi Item #00241199
MFR #CCC7
Price$596.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 7/16IN CLOSE COUPLING SHAFT
Mi Item #00241199
MFR #CCC7

Mfr description
CCC7 3 7/16 X 13 1/2 CC SHAFT
  • Close couplings are used to adjoin join individual lengths of conveyor screws and allow for rotation where no hanger is required.
  • Steel couplings are normally furnished and jig drilled to allow for easy installation.
  • Manufactured from higher strength steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$596.81/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Length
    13.5
  • Nominal Bolt Hole Size
    0.9063 in
  • Overall Length
    13.5 in
  • Storage Dimension Height
    3.4375 in
  • Storage Dimension Length
    13.5000 in
  • Storage Dimension Width
    3.4375 in
  • Weight
    37.00 lbs, 32.9

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078489
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB7, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)