Specifications
Dimensions
- Bolt Hole Diameter0.3750 in
- Bolt Length1.0000 in
- Bore Diameter1.5000 in
- Screw Diameter9 in
- Storage Dimension Height1.6250 in
- Storage Dimension Length13.7500 in
- Storage Dimension Width1.6250 in
- Thickness0.2500 in
- Weight12 lbs
- Width At Top Flange13.7500 in
- Width Outside Flange1.6250 in
Details
- Manufacturer Upc Number697950131610
- MaterialSteel
- Number Of Bolts8
- Part TypeTrough End
- Related ComponentsBearings, Seals, Shafts
- Type Of BearingBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)