Motion
9TEF4-BB-P-G
Trough End - 9 in Screw Dia., 2.0000 in Bore Dia., 0.2500 in Thickness
Mi Item #00241240
MFR #9TEF4-BB-P-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 9 in Screw Dia., 2.0000 in Bore Dia., 0.2500 in Thickness
Mi Item #00241240
MFR #9TEF4-BB-P-G

Mfr description
9 TEF4-BB-P-G GALV. TROUGH END
  • Outside trough ends with feet are used to support end bearing, cover and trough.
  • Drilling for ball bearings or roller bearings.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Bore Diameter
    2.0000 in
  • Screw Diameter
    9 in
  • Storage Dimension Height
    1.6250 in
  • Storage Dimension Length
    13.7500 in
  • Storage Dimension Width
    1.6250 in
  • Thickness
    0.2500 in
  • Weight
    12 lbs
  • Width At Top Flange
    13.7500 in
  • Width Outside Flange
    1.6250 in

Details

  • Manufacturer Upc Number
    697950131627
  • Material
    Steel
  • Number Of Bolts
    8
  • Part Type
    Trough End
  • Related Components
    Bearings, Seals, Shafts
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)