Motion
CCB3-Z
1/2X3IN COUP BOLT ZINC
Mi Item #00241241
MFR #CCB3-Z
Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2X3IN COUP BOLT ZINC
Mi Item #00241241
MFR #CCB3-Z

Mfr description
CCB3-Z 1/2 X 3 COUP BOLT W/NUT ZINC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.61/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5 in
  • Bolt Length
    3 in
  • Compatible Bore Diameter
    2-3/8 in
  • Coupling Diameter
    1-1/2 in
  • Overall Length
    3 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    0.5 in
  • Storage Dimension Width
    3 in
  • Weight
    0.20 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950176376
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)