1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Covers and Troughs
MARTIN SPROCKET & GEAR CO 14TCS12-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
14TCS12-12
144 Overall Length
MI ITEM #
00241309
MFR #
14TCS12-12
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
14 TCS 12-12 TROUGH COVER
Specifications
Cover Thickness
0.1046
Trough Overall Length
144
Weight
93.6 lbs
Related Components
Trough
Width
19.375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data