Motion
4TCF16-10
Screw Conveyor Cover - 4.0000 in Screw Diameter, 120 Overall Length, 8-3/8 in Cover Length
Mi Item #00241357
MFR #4TCF16-10
Price$210.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 4.0000 in Screw Diameter, 120 Overall Length, 8-3/8 in Cover Length
Mi Item #00241357
MFR #4TCF16-10

Mfr description
4TCF16-10 4" X 16GA FLG COVER 10'LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.71/each

Specifications

Dimensions

  • Cover Length
    8-3/8 in
  • Cover Thickness
    0.0598
  • Screw Diameter
    4.0000 in
  • Trough Overall Length
    120
  • Weight
    19 lbs
  • Width
    8.375 in

Details

  • Cover Fastener Type
    Spring Clamp
  • Cover Type
    Flanged
  • Related Components
    Trough
  • Trough or Cover
    Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)