Motion
6TCF16-10
Screw Conveyor Cover - 6.0000 in Screw Diameter, 120 Overall Length, 10-3/8 in Cover Length
Mi Item #00241367
MFR #6TCF16-10
Price$183.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 6.0000 in Screw Diameter, 120 Overall Length, 10-3/8 in Cover Length
Mi Item #00241367
MFR #6TCF16-10

Mfr description
6TCF16-10 6" X 16GA FLG CVR 10'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.23/each

Specifications

Dimensions

  • Cover Length
    10-3/8 in
  • Cover Thickness
    0.0598
  • Screw Diameter
    6.0000 in
  • Trough Overall Length
    120
  • Weight
    21 lbs
  • Width
    10.375 in

Details

  • Cover Fastener Type
    Spring Clamp
  • Cover Type
    Flanged
  • Related Components
    Trough
  • Trough or Cover
    Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)