Motion
9TCF14-10
Screw Conveyor Cover - 9.0000 in Screw Diameter, 120 Overall Length, 14 in Cover Length
MI ITEM #00241381
MFR #9TCF14-10
Price$217.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 9.0000 in Screw Diameter, 120 Overall Length, 14 in Cover Length
MI ITEM #00241381
MFR #9TCF14-10

Mfr description
9TCF14-10 9" X 14GA FLG CVR 10'
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.08/each

Specifications

Dimensions

  • Cover Length
    14 in
  • Cover Thickness
    0.0747
  • Screw Diameter
    9.0000 in
  • Trough Overall Length
    120
  • Weight
    39 lbs
  • Width
    14 in

Details

  • Cover Fastener Type
    Spring Clamp
  • Cover Type
    Flanged
  • Related Components
    Trough
  • Trough or Cover
    Cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)