Motion
10TCF14-10
Screw Conveyor Cover - 10.0000 in Screw Diameter, 120 Overall Length, 15 in Cover Length
MI ITEM #00241395
MFR #10TCF14-10
Price$296.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 10.0000 in Screw Diameter, 120 Overall Length, 15 in Cover Length
MI ITEM #00241395
MFR #10TCF14-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.63/each

Specifications

Dimensions

  • Cover Length
    15 in
  • Cover Thickness
    0.0747
  • Screw Diameter
    10.0000 in
  • Trough Overall Length
    120
  • Weight
    42 lbs
  • Width
    15 in

Details

  • Cover Fastener Type
    Spring Clamp
  • Cover Type
    Flanged
  • Related Components
    Trough
  • Trough or Cover
    Cover

Overview

Mfr description
10TCF14-10 10" FLANGED COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text