Motion
12TCF14-12
Screw Conveyor Cover - 12.0000 in Screw Diameter, 144 Overall Length, 18 in Cover Length
Mi Item #00241405
MFR #12TCF14-12
Price$298.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 12.0000 in Screw Diameter, 144 Overall Length, 18 in Cover Length
Mi Item #00241405
MFR #12TCF14-12

Mfr description
12TCF14-12 12" FLANGED COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.25/each

Specifications

Dimensions

  • Cover Length
    18 in
  • Cover Thickness
    0.0747
  • Screw Diameter
    12.0000 in
  • Trough Overall Length
    144
  • Weight
    58.8 lbs
  • Width
    18 in

Details

  • Cover Fastener Type
    Spring Clamp
  • Cover Type
    Flanged
  • Related Components
    Trough
  • Trough or Cover
    Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)