Specifications
Dimensions
- Cover Length144 in
- Cover Thickness14 ga
- Screw Diameter14.0000 in
Details
- Cover Fastener TypeScrew Clamp
- Cover TypeFlanged
- Trough or CoverCover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)