Motion
14TCF14-12
Screw Conveyor Cover - 14.0000 in Screw Diameter, 144 Overall Length, 19-7/8 in Cover Length
MI ITEM #00241418
MFR #14TCF14-12
Price$341.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 14.0000 in Screw Diameter, 144 Overall Length, 19-7/8 in Cover Length
MI ITEM #00241418
MFR #14TCF14-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$341.14/each

Specifications

Dimensions

  • Cover Length
    19-7/8 in
  • Cover Thickness
    0.0747
  • Screw Diameter
    14.0000 in
  • Trough Overall Length
    144
  • Weight
    64.8 lbs
  • Width
    19.875 in

Details

  • Cover Fastener Type
    Spring Clamp
  • Cover Type
    Flanged
  • Related Components
    Trough
  • Trough or Cover
    Cover

Overview

Mfr description
14TCF14-12 14" FLANGED COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text