Motion
16TCF14-12
Screw Conveyor Cover - 16.0000 in Screw Diameter, 144 Overall Length, 21-7/8 in Cover Length
Mi Item #00241432
MFR #16TCF14-12
Price$446.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 16.0000 in Screw Diameter, 144 Overall Length, 21-7/8 in Cover Length
Mi Item #00241432
MFR #16TCF14-12

Mfr description
16TCF14-12 16" X 14GA FLANGED COVER 12'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.71/each

Specifications

Dimensions

  • Cover Length
    21-7/8 in
  • Cover Thickness
    0.0747
  • Screw Diameter
    16.0000 in
  • Trough Overall Length
    144
  • Weight
    70.8 lbs
  • Width
    21.875 in

Details

  • Cover Fastener Type
    Spring Clamp
  • Cover Type
    Flanged
  • Related Components
    Trough
  • Trough or Cover
    Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)