Motion
18TCF14-12
144 Overall Length
Mi Item #00241445
MFR #18TCF14-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
144 Overall Length
Mi Item #00241445
MFR #18TCF14-12

Mfr description
18 TCF 14 -12 TROUGH COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cover Thickness
    0.0747
  • Trough Overall Length
    144
  • Weight
    80.4 lbs
  • Width
    25 in

Details

  • Related Components
    Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)