1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
18TCF12-12
144 Overall Length
Mi Item #
00241450
MFR #
18TCF12-12
Price
$869.69
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Covers and Troughs
MARTIN SPROCKET & GEAR CO 18TCF12-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
18TCF12-12
144 Overall Length
Mi Item #
00241450
MFR #
18TCF12-12
Mfr description
18TCF12-12 18" X 12GA FLG CVR 12'LG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$869
.69
/each
Add to Cart
Specifications
Dimensions
Cover Thickness
0.1046
Trough Overall Length
144
Weight
112.8 lbs
Width
25 in
Details
Related Components
Trough
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items