1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
18TCF10-12
144 Overall Length
MI ITEM #
00241455
MFR #
18TCF10-12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Covers and Troughs
MARTIN SPROCKET & GEAR CO 18TCF10-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
18TCF10-12
144 Overall Length
MI ITEM #
00241455
MFR #
18TCF10-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
18 TCF 10 -12 TROUGH COVER
Specifications
Cover Thickness
0.1345
Trough Overall Length
144
Weight
145.2 lbs
Related Components
Trough
Width
25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data