Motion
20TCF12-12
Screw Conveyor Cover & Trough - 20.0000 in Screw Diameter, 144 Overall Length
Mi Item #00241463
MFR #20TCF12-12
Price$780.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover & Trough - 20.0000 in Screw Diameter, 144 Overall Length
Mi Item #00241463
MFR #20TCF12-12

Mfr description
20TCF12-12 20" X 12GA FLG CVR 12'LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$780.08/each

Specifications

Dimensions

  • Cover Thickness
    0.1046
  • Screw Diameter
    20.0000 in
  • Trough Overall Length
    144
  • Weight
    121.2 lbs
  • Width
    27 in

Details

  • Cover Type
    Flanged
  • Related Components
    Trough
  • Trough or Cover
    Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)