Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Overall Length
MI ITEM #00241486
MFR #4TCH16-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4 TCH 16-10 TROUGH COVER

Specifications

  • Cover Thickness
    0.0598
  • Trough Overall Length
    120
  • Weight
    20 lbs
  • Related Components
    Trough
  • Width
    8.375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text