Motion
CSC-2-Z
SCREW COVER CLAMP ZINC PL
MI ITEM #00241581
MFR #CSC-2-Z
Price$32.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCREW COVER CLAMP ZINC PL
MI ITEM #00241581
MFR #CSC-2-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.56/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1 in
  • Bolt Length
    2.25 in
  • Length
    1.5
  • Overall Length
    2-1/4 in
  • Overall Width
    1 in
  • Storage Dimension Height
    1.8125 in
  • Storage Dimension Length
    2.25 in
  • Storage Dimension Width
    1 in
  • Thickness
    5/16 in
  • Weight
    1.00 lbs, 0.5

Details

  • Accessory Type
    Screw Clamp
  • Clamp Type
    Screw Clamp
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950176543
  • Material
    Steel
  • Part Type
    Screw Clamp

Overview

Mfr description
CSC-2-Z SCREW COVER CLAMP ZINC PL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text